0 items

Dixon Valve & Coupling Coupler x Adapter Aluminum Coupling

DDAAL

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Coupler
End Connection 2
Adapter
End Connections
Coupler x Adapter
Fitting Size 1
4 in
Fitting Size 2
3 in
Material
Aluminum
Maximum Pressure
100 psi
Size
4 in x 3 in
Type
Reducing

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday