Boss-Lock™ 1-1/2 in. Female Camlock x Hose Shank Aluminum Type C Coupling

Part #DAC150  |  Item #6015166  |  Manufacturer Part #AC150

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

Collection: Boss-Lock™

End Connection 1: Female Camlock

End Connection 2: Hose Shank

End Connections: Female Camlock x Hose Shank

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

High Pressure: 250

Material: Aluminum

Temperature Rating: 70

Weight: 0.88