1-1/2 in. FNPT x MNPT Brass Adapter
Boss-Lock™ 1-1/2 in. FNPT x MNPT Brass Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Precision machined to rigid tolerances
- Produced to interchange with all product produced to commercial item description A-A-59326D
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Boss-Lock™
- End Connection 1:
- Adapter
- End Connection 2:
- FNPT
- End Connections:
- Adapter x FNPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Adapter
- IAPMO Listed -:
- No
- Length:
- 2-1/4 in
- Material:
- Brass
- Maximum Temperature:
- 70
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 250 psi
- UL Listed:
- No
- Weight:
- 0.87 lb