2 in. Female Camlock x Hose Shank Aluminum Coupling
Boss-Lock™ 2 in. Female Camlock x Hose Shank Aluminum Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Construction - Buna-N gasket
- Boss-Lock cam arm
- Produced to interchange with all product produced to commercial item description A-A-59326D
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- Boss-Lock™
- End Connection 1:
- Coupler
- End Connection 2:
- Barbed
- End Connections:
- Coupler x Barbed
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Cam and Groove, Straight
- Material:
- Aluminum
- Material Type:
- 356T6
- Pressure - High:
- 250
- Temperature Rating:
- 70
- Weight:
- 1.13 lb