Dixon Valve & Coupling
Boss-Lock™ 3 in. Female Camlock x Hose Shank Aluminum Coupling
Part #DAC300 | Item #1326562 | Manufacturer Part #AC300
All Sizes
Product Details
Specifications
Clean Bagged: No
Collection: Boss-Lock™
End Connection 1: Female Camlock
End Connection 2: Hose Shank
End Connections: Female Camlock x Hose Shank
Fitting Size 1: 3 in
Fitting Size 2: 3 in
Fitting Sizes: 3 in
Fitting Type: Straight
High Pressure: 125
Material: Aluminum
Temperature Rating: 70
Weight: 1.86