3/4 in. Brass Cam and Groove Plug
Boss-Lock™ 3/4 in. Brass Cam and Groove Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Unlike most chrome-plated nipples, Merit provides "red brass" underneath the chrome-plating which ensures long life and maximum corrosion resistance.
- All chrome plated nipples and fittings are produced in full compliance to ASTM B456 @ Service Condition 2, Table 6.
- Produced to Commercial Item Description A-A-59326B
Specifications
- Clean Bagged:
- No
- Collection:
- Boss-Lock™
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Cam and Groove, Plug
- Material:
- Brass
- NSF Certified:
- No
- Origin:
- Domestic
- Weight:
- 0.406 lb