3/4 x 1/2 in. Female Coupler x FNPT 150 psi Reducing Cam and Groove 316 Stainless Steel Adapter

You last purchased this on
 
Dixon Valve & Coupling

Boss-Lock™ 3/4 x 1/2 in. Female Coupler x FNPT 150 psi Reducing Cam and Groove 316 Stainless Steel Adapter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dixon Valve & Coupling

Boss-Lock™ 3/4 x 1/2 in. Female Coupler x FNPT 150 psi Reducing Cam and Groove 316 Stainless Steel Adapter

  • Fast #
  • Part #DRD050BL
  • Item #4237586
  • Manufacturer Part #RD050BL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Collection:
Boss-Lock™
End Connection 1:
Coupler
End Connection 2:
FNPT
End Connections:
Coupler x FNPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
1/2 in
Fitting Sizes:
3/4 in x 1/2 in
Fitting Type:
Straight
IAPMO Listed -:
No
Length:
2-3/8 in
Material:
Stainless Steel
Material Type:
316
NSF Certified:
No
Pressure - Maximum:
150 psi
UL Listed:
No
Weight:
0.66 lb
Width:
3-1/16 in