Dixon Valve & Coupling Boss-Lock™ Female Camlock x FNPT Brass Cam and Groove Coupling

DBD

Manufacturer Part #: BD125

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Liquid
Clean Bagged
No
Collection
Boss-Lock™
End Connection 1
Female Camlock
End Connection 2
FNPT
End Connections
Female Camlock x FNPT
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
High Pressure
250
Material
Brass
NSF Certified
No
Temperature Rating
70
Weight
1.89

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday