0 items

Dixon Valve & Coupling Female Coupler x FNPT Type D Quick Aluminum Coupling

DGDAL

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Female Coupler
End Connection 2
FNPT
End Connections
Female Coupler x FNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Aluminum
Maximum Pressure
250 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday