0 items

Dixon Valve & Coupling Female Coupler x Hose Shank Aluminum Coupling

DAC125

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Female Coupler
End Connection 2
Hose Shank
End Connections
Female Coupler x Hose Shank
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
Material
Aluminum
Maximum Pressure
250 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday