0 items

Dixon Valve & Coupling Female Coupler x MNPT Type B Quick Aluminum Coupling

D400BAL

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Produced to Commercial Item Description A-A-59326B

SPECIFICATIONS

End Connection 1
Female Coupler
End Connection 2
MNPT
End Connections
Female Coupler x MNPT
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Aluminum
Maximum Pressure
100 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday