Dixon Valve & Coupling Female Coupler x MNPT Type B Quick Aluminum Coupling

DGBAL

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • For applications where frequent hose changes are required
  • Simple and fast way of connecting and disconnecting

SPECIFICATIONS

End Connection 1
Quick Coupler
End Connection 2
MNPT
End Connections
Quick Coupler x MNPT
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Aluminum
Maximum Pressure
250 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday