Dixon Valve & Coupling Female x FNPT Stainless Steel Quick Coupling

DDSS

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Liquid
Clean Bagged
No
End Connection 1
Coupler
End Connection 2
FNPT
End Connections
Coupler x FNPT
FM Approved
No
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Fitting Type
Straight
IAPMO Listed
No
Material
Stainless Steel
Material Type
316 SS
Maximum Pressure
250 psi
Maximum Temperature
70
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday