0 items

Dixon Valve & Coupling Female x Hose Shank Brass Coupling

DCBR

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Female
End Connection 2
Hose Shank
End Connections
Female x Hose Shank
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Brass
Maximum Pressure
250 psi
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday