0 items

Dixon Valve & Coupling Flanged x Male 150# Drill Aluminum Adapter

DALAL

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Cam and groove flanges are raised-faced
  • Features one-piece casting

SPECIFICATIONS

End Connection 1
Flanged
End Connection 2
Male
End Connections
Flanged x Male
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Fitting Type
Straight
Material
Aluminum
Maximum Pressure
100 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday