0 items

Dixon Valve & Coupling FNPT Straight Polypropylene Bulkhead Fitting with EPDM Seal and 2-1/4 in. Hole Size

D60427

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic, Rubber
Material Type
EPDM, Polypropylene

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday