0 items

Dixon Valve & Coupling Male x FNPT Aluminum Adapter

DAAL

  • SIZE
  • PRICE

DESCRIPTION

  • Produced to Commercial Item Description A-A-59

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Male
End Connection 2
FNPT
End Connections
Male x FNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Material
Aluminum
Maximum Pressure
250 psi
Size
1 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday