Dixon Valve & Coupling FNPT x Male Stainless Steel Adapter

DASS

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Produced to Commercial Item Description A-A-59326B

SPECIFICATIONS

Clean Bagged
No
End Connection 1
FNPT
End Connection 2
Male
End Connections
FNPT x Male
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316L
Maximum Pressure
250 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday