0 items

Dixon Valve & Coupling FNST x FNPT Swivel Adapter

DSFF

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Female x female hydrant swivel adapters
  • Pin lug

SPECIFICATIONS

Clean Bagged
No
End Connection 1
FNST
End Connection 2
FNPT
End Connections
FNST x FNPT
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
IAPMO Listed
No
Material
Brass
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday