FNST x MNST 2-1/2 in. Gate Valve
FNST x MNST 2-1/2 in. Gate Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Features rubber seal, speed handle, non-rising stem and rocker lug swivel
- Intended for use on standpipes, fire pumps and hydrants
- Avoid hydrant damage by using gate valve to throttle flow
- Made in USA
Documents
Specifications
- Application:
- Residential
- Color Finish Name:
- Red
- End Connection 1:
- FNST
- End Connection 2:
- MNST
- End Connections:
- FNST x MNST
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Handle Material:
- Aluminum
- Material:
- Cast Brass
- NSF Certified:
- No
- Pressure - High:
- 175
- Product Type:
- Gate Valve
- Recommended Valve Application:
- Water
- Temperature Range:
- Up to 70 Deg F (Up to 21 Deg C)
- UL Listed:
- Yes
- Valve Operator:
- Wheel Handle
- Valve Stem:
- Non-rising
- Weight:
- 8.53 lb