Dixon Valve & Coupling FNST x MNST Brass Adapter

DHAF

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features pin lug and brass construction

SPECIFICATIONS

End Connection 1
FNST
End Connection 2
MNST
End Connections
FNST x MNST
Fitting Size 1
2-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2-1/2 in x 1-1/2 in
Fitting Type
Reducing
Material
Cast Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday