Dixon Valve & Coupling FNYC x MNPT Hydrant Adapter

DHANYCT

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Female x male reducers
  • Pin lug

SPECIFICATIONS

Clean Bagged
No
End Connection 1
FNYC
End Connection 2
MNPT
End Connections
FNYC x MNPT
Fitting Size 1
2-1/2 in
Fitting Size 2
2 in
Fitting Sizes
2-1/2 in x 2 in
Fitting Type
Reducing
IAPMO Listed
No
Material
Brass
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday