Dixon Valve & Coupling Grooved Brass Dust Cap

DDCBR

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • 3 60W C Bulbs Required
  • Cam & Groove
  • W: 12" H: 18 3/4"

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Grooved
End Connections
Grooved
Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Brass
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday