Dixon Valve & Coupling Grooved x Clamp 316L Stainless Steel Adapter

DRESE

Manufacturer Part #: RE150SE

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Grooved
End Connection 2
Clamp
End Connections
Grooved x Clamp
FM Approved
No
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
IAPMO Listed
No
Length
2-3/16 in
Material
Stainless Steel
Material Type
316L
NSF Certified
No
UL Listed
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday