0 items

Dixon Valve & Coupling Hose Barb x MIP Brass Insert

DBN

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Features brass male inserts

SPECIFICATIONS

End Connection 1
Hose Barb
End Connection 2
MIP
End Connections
Hose Barb x MIP
Fitting Size 1
1/4 in
Fitting Size 2
3/8 in
Fitting Sizes
1/4 in x 3/8 in
Fitting Type
Reducing
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday