0 items

Dixon Valve & Coupling Hose Shank x Male Aluminum Adapter

DGEAL

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • For applications where frequent hose changes are required
  • Simple and fast way of connecting and disconnecting

SPECIFICATIONS

End Connection 1
Adapter
End Connection 2
Hose Shank
End Connections
Adapter x Hose Shank
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Aluminum
Maximum Pressure
250 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday