0 items

Dixon Valve & Coupling Hose Shank x MNPT Plastic Insert

DPPN

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Color Finish
Black
End Connection 1
Hose Shank
End Connection 2
MNPT
End Connections
Hose Shank x MNPT
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Plastic
Material Type
Polypropylene

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday