Dixon Valve & Coupling Jump Size King™ 2-1/2 x 2 x 5-3/4 in. Hose Shank x MNPT Zinc Plated Carbon Steel Nipple

DSTC3025

Manufacturer Part #: STC3025

Length

5-3/4 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Coating
Zinc Plated
Collection
Jump Size King™
End Connection 2
MNPT
End Connections
Hose Shank x MNPT
FM Approved
No
Fire Suppression System Rated
No
Fitting Size 2
2 in
Fitting Type
Reducing
IAPMO Listed
No
NSF Certified
No
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday