2 in. NPSM Brass Female Swivel x Aluminum Hose Shank
King™ 2 in. NPSM Brass Female Swivel x Aluminum Hose Shank
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed for use with suction or discharge hoses
Documents
Specifications
- Collection:
- King™
- End Connection 1:
- FNPSM
- End Connection 2:
- Barbed
- End Connections:
- FNPSM x Barbed
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Material:
- Aluminum, Brass
- Product Type:
- Female Hose Coupling Set
- UL Listed:
- No
- Weight:
- 0.55 lb