2 x 4-11/16 in. Threaded x NPT Aluminum Nipple
King™ 2 x 4-11/16 in. Threaded x NPT Aluminum Nipple
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Low Pressure Discharge, Low Pressure Liquid, Suction Service
- Collection:
- King™
- End Connection 1:
- Threaded
- End Connection 2:
- MNPT
- End Connections:
- Threaded x MNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Length:
- 4-11/16 in
- Material:
- Aluminum
- Temperature Range:
- Up to 70 Deg F
- Weight:
- 0.38 lb