King™ 3 in. NPT 316L Stainless Steel King Nipple

Part #DRST35  |  Item #340283  |  Manufacturer Part #RST35

$ 103.05 EACH
(Pricing is for 3 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 3 in

    Part #DRST35Item #340283Mfr. Part #RST35

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 103.05 /EACH
    Added to your cart. View Cart

Product Details

  • Used for low-pressure discharge and suction service for compatible liquids
  • Features 316 stainless steel

Documents

Specifications

Clean Bagged: No

Collection: King™

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

Fitting Size 1: 3 in

Fitting Size 2: 3 in

Fitting Sizes: 3 in

Fitting Type: Straight

IAPMO Listed: No

Length: 6 in

Material: Stainless Steel

Material Type: 316

NSF Certified: No

UL Listed: No

Weight: 2.45