King™ 4 x 7-3/16 in. NPT Combination 316 Stainless Steel King Nipple

Part #DRST40  |  Item #1316862  |  Manufacturer Part #RST40

$ 161.04 EACH

Length:

7-3/16 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Application: [Liquid, Low Pressure Discharge, Suction Service]

Clean Bagged: No

Collection: King™

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

Fitting Size 1: 4 in

Fitting Size 2: 4 in

Fitting Sizes: 4 in

Fitting Type: [Combination, Straight]

IAPMO Listed: No

Length: 7-3/16 in

Material: Stainless Steel

Material Type: 316

NSF Certified: No

UL Listed: No

Weight: 4.47