King™ 1-1/2 in. NPSM Female x Hose Shank Short Suction Aluminum Coupling

Part #DFAB  |  Manufacturer Part #FAB150

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1-1/2 in

    Part #DFAB150Item #4932531Mfr. Part #FAB150

    For additional assistance please call 1-800-721-2590.
    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Designed for use with suction or discharge hoses

Specifications

Clean Bagged: No

Collection: King™

End Connection 1: FNPSM

End Connection 2: Barbed

End Connections: FNPSM x Barbed

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Fitting Type: Straight

Material: Aluminum

Weight: 0.38