Dixon Valve & Coupling

Legris 1/4 in. NPT Brass Straight Connector

Part #D31155614DOT  |  Manufacturer Part #31155614DOT

Fitting Sizes:

1/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: Legris

End Connection 1: NPT

Fitting Size 1: 1/4 in

Fitting Sizes: 1/4 in

Material: Brass

Maximum Pressure: 250 psi

Maximum Temperature: 200

Type: D31155614DOT