0 items

Dixon Valve & Coupling Liquid Filled Pressure Gauge

DGLSS

High Pressure

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Diameter
2-1/2 in
Fitting Size 1
1/4 in
Fitting Sizes
1/4 in
High Pressure
60
Material
Stainless Steel
Maximum Pressure
60 psi

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday