Dixon Valve & Coupling Lock 316 Stainless Steel Global Type Dust Plug

DGDPSS

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Cam & Groove
  • No glues, fluxes or solder needed
  • Reduce installation time by 1/3
  • Reduces material cost and storage

SPECIFICATIONS

ASME Specifications
ASME BPE 2009
ASTM Specifications
ASTM A-743
Clean Bagged
No
End Connection 1
Lock
End Connections
Lock
Fitting Size 1
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Stainless Steel
Material Type
316
Origin
Global

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday