Dixon Valve & Coupling 3 in. Male Adapter x Hose Shank Straight Polypropylene Adapter

DPPE

Manufacturer Part #: PPE300

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1-1/2 in

    DPPE150

    Manufacturer Part #: PPE150

  • 3 in

    DPPE300

    Manufacturer Part #: PPE300

DESCRIPTION

SPECIFICATIONS

Application
Water
Clean Bagged
No
End Connection 2
Hose Shank
End Connections
Male Adapter x Hose Shank
FM Approved
No
Fitting Size 2
3 in
Fitting Type
Straight
IAPMO Listed
No
Maximum Pressure
125 psi
Maximum Temperature
70
NSF Certified
No
Type
DPPE300

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday