Dixon Valve & Coupling 2 in. Male Camlock 316 Stainless Steel Adapter

DAASS

Manufacturer Part #: 200-AA-SS

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Liquid
Clean Bagged
No
End Connection 2
Male Camlock
End Connections
Male Camlock
FM Approved
No
Fitting Size 2
2 in
Fitting Type
Straight
High Pressure
250
IAPMO Listed
No
NSF Certified
No
UL Listed
No
Weight
1.5

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday