0 items

Dixon Valve & Coupling Male Hose Coupling Set

DMA

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Hose coupling set

SPECIFICATIONS

End Connection 1
NPSM Male
End Connection 2
Hose Shank
End Connections
NPSM Male x Hose Shank
FM Approved
No
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Sizes
2 in
Fitting Type
Straight
Material
Aluminum
Type
Hose Coupling Set
UL Listed
No

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday