0 items

Dixon Valve & Coupling Male x MNPT Aluminum Spool Adapter

DAAAL

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Male
End Connection 2
MNPT
End Connections
Male x MNPT
Fitting Size 1
2 in
Fitting Size 2
3 in
Fitting Sizes
2 in x 3 in
Fitting Type
Reducing
Material
Aluminum
Maximum Pressure
125 psi

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday