0 items

Dixon Valve & Coupling MNST x MNPT Hex Coupling

DDMHF

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Male x male hex couplings

SPECIFICATIONS

End Connection 1
MNST
End Connection 2
MNPT
End Connections
MNST x MNPT
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Length
2-1/2 in
Material
Brass
Type
Hex Coupling
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday