NOZ 1-1/2 NPSH PISTOL GRIP THERMOPL
NOZ 1-1/2 NPSH PISTOL GRIP THERMOPL
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Pistol grip handle
- Lightweight
- Polycarbonate ball shut off nozzles
- Handle makes it easy to turn on and off quickly
Specifications
- Color Finish Name:
- Red
- End Connection 1:
- FNPSH
- End Connections:
- FNPSH
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Flow Rate:
- 30 gpm
- Handle Type:
- Lever
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Pressure - Maximum:
- 150 psi
- Type:
- Nozzle