0 items

Dixon Valve & Coupling 2-1/2 in. NPT 316L Stainless Steel King Nipple

DRST

  • SIZE
  • PRICE

DESCRIPTION

  • Features 316 stainless steel
  • Used for low-pressure discharge and suction service for compatible liquids

SPECIFICATIONS

End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Material
Stainless Steel
Material Type
316L
Size
1/2 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday