NST 4 in. Cap
NST 4 in. Cap
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Gasket included
- Heavy duty brass replacement hydrant caps
Specifications
- End Connection 1:
- FNST
- End Connections:
- FNST
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Cap
- Material:
- Brass
- NSF Certified:
- No
- Product Type:
- Pin Lug Cap
- Weight:
- 4.07 lb