0 items

Dixon Valve & Coupling NST x MNST Brass Hydrant Adapter

DDMPF

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Features pin lug and cast brass finish

SPECIFICATIONS

Clean Bagged
No
End Connection 1
NST
End Connection 2
MNST
End Connections
NST x MNST
Fitting Size 1
2-1/2 in
Fitting Size 2
2-1/2 in
Fitting Sizes
2-1/2 in
Fitting Type
Straight
IAPMO Listed
No
Material
Brass
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday