Dixon Valve & Coupling NTP Conical Muffler

DCMF

Fitting Sizes

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

End Connection 1
MNPT
Fitting Size 1
1/8 in
Fitting Sizes
1/8 in
Length
1-1/8 in
Material
Plated Steel
Maximum Pressure
300 psi
Maximum Temperature
300

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday