0 items

Dixon Valve & Coupling OD Tube x MNPT Brass 90 Degree Elbow

D69S

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
OD Tube
End Connection 2
MNPT
End Connections
OD Tube x MNPT
Fitting Size 1
1/8 in
Fitting Size 2
1/8 in
Material
Forged Brass
Maximum Temperature
200
NSF Certified
No
Size
1/8 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday