0 items

Dixon Valve & Coupling OD Tube x MNPT Brass Reducing Tee

D72

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
OD Tube
End Connection 2
OD Tube
End Connection 3
MNPT
End Connections
OD Tube x MNPT
Fitting Size 1
1/4 in
Fitting Size 2
1/4 in
Fitting Size 3
1/8 in
Fitting Sizes
1/4 in x 1/4 in x 1/8 in
Fitting Type
Reducing
Material
Forged Brass
Maximum Temperature
200
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday