Dixon Valve & Coupling Press Permanent Mold Aluminum Dust Cap

DGDCAL

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Aluminum dust caps

SPECIFICATIONS

End Connection 1
Coupler
End Connections
Press
Fitting Size 1
1-1/2 in
Fitting Sizes
1-1/2 in
Fitting Type
Straight
Material
Aluminum

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday