Dixon Valve & Coupling Push On x MNPT Straight 303 Stainless Steel Hose Barb

DRPN

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Color Finish
Stainless Steel
End Connection 1
Push On
End Connection 2
MNPT
End Connections
Push On x MNPT
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Straight
Length
1-19/25 in
Material
Brass, Plastic, Stainless Steel
Material Type
303

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday